Square D (Schneider Electric) QO120VHPDF Miniature Circuit Breaker, 20A, 120V | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120V - QO120VHPDF
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120VHPDF
    SKU: 25868076
    $626.84
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:22kA at 120/240V
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120VHPDF
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 22kA at 120/240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120V 20A