Square D (Schneider Electric) QO120VHPCAFI Miniature Circuit Breaker, 20A, 120V, PoN Combination Arc-Fault | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120V, PoN Combination Arc-Fault - QO120VHPCAFI
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120V, PoN Combination Arc-Fault

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120VHPCAFI
    SKU: 25479388
    $551.14
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:22kA at 120V
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120VHPCAFI
    • Voltage (Volts) 120V
    • UNSPSC 39121603
    • Amps 20A
    Product Overview:
    Schneider Electric,MINIATURE CIRCUIT BREAKER 120V 20A,120 V AC,120 V AC,22 kA,20 A,PoN combination ARC-fault,QO,QO,miniature circuit-breaker