Square D (Schneider Electric) QO120PL5393 Miniature Circuit Breaker, 20A, 120/240V | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V - QO120PL5393
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120PL5393
    SKU: 99544545
    $126.72
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA at 120/240V
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120PL5393
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 10kA at 120/240V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A