Square D (Schneider Electric) QO120L100 QO Load Center, Main Lug, 100A, 240V, 1-Phase, 20-Space, NEMA 1, No Cover, Surface Mount | Graybar Store
     
Square D (Schneider Electric) - QO Load Center, Main Lug, 100A, 240V, 1-Phase, 20-Space, NEMA 1, No Cover, Surface Mount - QO120L100
+ / - Hover over image to Zoom
Other Views

    QO Load Center, Main Lug, 100A, 240V, 1-Phase, 20-Space, NEMA 1, No Cover, Surface Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO120L100
    SKU: 25149631
    $194.52
    Checking Pricing
         
    Additional Features:Convertible Mains (Lugs)
    Amps:100A
    Maximum Single Pole Circuits:20
    NEMA Rating:NEMA 1
    Phase:1-Phase
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO120L100
    • Voltage (Volts) 120/240V
    • Type Main Lugs
    • UNSPSC 39121101
    • Additional Features Convertible Mains (Lugs)
    • Amps 100A
    Product Overview:
    Square D,LOADCTR QO MLO 240V 100A 1PH 20SP N1 SPL,1 phase,100A,120/240 V AC,120/240 V AC 65 kA,20,3-wire,Convertible Mains (lugs),Load Center,NEMA 1,No Cover,QO,QO,Residential,UL Listed,surface mount