Square D (Schneider Electric) QO1205264 Miniature Circuit Breaker, 20A, 120/240V, 1-Pole, 1-Phase, HACR and Switching Duty Rated, Pressure Plate | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 20A, 120/240V, 1-Pole, 1-Phase, HACR and Switching Duty Rated, Pressure Plate - QO1205264
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 20A, 120/240V, 1-Pole, 1-Phase, HACR and Switching Duty Rated, Pressure Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO1205264
    SKU: 95027695
    $18.05
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:10kA at 120/240V
    Pole:1-Pole
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO1205264
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 10kA at 120/240V
    • Pole 1-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1 phase,10 kA,120/240 V AC,120/240 V AC,1P,20 A,HACR and Switching Duty rated,QO,Pressure plate,QO,UL, CSA,miniature circuit-breaker,standard