Square D (Schneider Electric) QO1155264 Miniature Circuit Breaker, 15A, 120/240V, HACR and Switching Duty Rated | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 15A, 120/240V, HACR and Switching Duty Rated - QO1155264
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 15A, 120/240V, HACR and Switching Duty Rated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO1155264
    SKU: 95027696
    $18.05
    Checking Pricing
         
    Amps:15A
    Interrupting Rating:10kA at 120/240V
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO1155264
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 15A
    • Interrupting Rating 10kA at 120/240V
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,10 kA,120/240 V AC,120/240 V AC,15 A,HACR and Switching Duty rated,QO,QO,miniature circuit-breaker,standard