Square D (Schneider Electric) QO1105237 Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 1-Phase | Graybar Store
     
Square D (Schneider Electric) - Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 1-Phase - QO1105237
+ / - Hover over image to Zoom
Other Views

    Miniature Circuit Breaker, 10A, 120/240V, 1-Pole, 1-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO1105237
    SKU: 25149621
    $22.45
    Checking Pricing
         
    Amps:10A
    Interrupting Rating:10kA at 120/240V
    Pole:1-Pole
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO1105237
    • Voltage (Volts) 120/240V
    • UNSPSC 39121603
    • Amps 10A
    • Interrupting Rating 10kA at 120/240V
    • Pole 1-Pole
    • SKU Spec Sheet
      QO1105237 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MINIATURE CIRCUIT BREAKER 120/240V 10A,1-Phase,1-Pole,10 A,120/240 V AC,120/240 V AC,QO,QO,QO,UL Listed - CSA Certified,standard