Crouse Hinds (Eaton) Strain Relief Connector, Watertight, Electrogalvanized Steel, 90°, Portable Cord | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, 90°, Portable Cord
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, 90°, Portable Cord

    Manufacturer: Crouse Hinds (Eaton)
         

    Cord grips are installed to provide a means for passing a cord into an enclosure, form a watertight seal for a cord or provide pullout protection for a cord, ensuring a secure protection.

    The features of CG-series cord grips are:
    • Neoprene bushings are color coded by cable diameter for quick and easy installation of proper cord grip
    • Rugged construction protects cord and damage
    • Compact design permits close spacing of fittings on panel applications
    • Tightening one nut creates a water tight seal
    • Manufacturer Crouse Hinds (Eaton)
    • Application Portable Cord
    • Type 90 Deg
    • Brand CG Series
    • Connection Type Male NPT
    • Finish Electrogalvanized
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Conductor Size
    Standard
    Size
    Price
    CG5090 560
    99692367
    NEMA 4 Enclosure, Weight 26 Lb per 100
    Green
    0.45 To 0.56 In
    UL, CSA
    1/2 in.
    $17.76 / EA
    SKU
    99692367
    Additional Features
    NEMA 4 Enclosure, Weight 26 Lb per 100
    Color
    Green
    Conductor Size
    0.45 To 0.56 In
    Standard
    UL, CSA
    Size
    1/2 in.
    $17.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CG7590 350
    99692370
    UL, CSA
    $15.50 / EA
    SKU
    99692370
    Additional Features
    Color
    Conductor Size
    Standard
    UL, CSA
    Size
    $15.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock