King Electrical Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose | Graybar Store
     
King Electrical - Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose
+ / - Hover over image to Zoom
Other Views

    Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose

    Manufacturer: King Electrical
         

    • Manufacturer King Electrical
    • Type Unit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Phase
    CFM
    Additional Features
    Price
    KBP2006-3MP
    98313918
    208V
    3-Jan
    270
    16 ft. Air Throw
    $1070.86 / EA
    SKU
    98313918
    Voltage Rating
    208V
    Phase
    3-Jan
    CFM
    270
    Additional Features
    16 ft. Air Throw
    $1070.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    KBP2406
    96083506
    240V
    1
    270
    16 ft. Air Throw
    $888.50 / EA
    SKU
    96083506
    Voltage Rating
    240V
    Phase
    1
    CFM
    270
    Additional Features
    16 ft. Air Throw
    $888.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock