General Cable RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid | Graybar Store
     
General Cable - RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid
+ / - Hover over image to Zoom
Other Views

    RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid

    Manufacturer: General Cable
         

    RG59U coaxial cable is suitable for RF signal transmission, CATV, MATV, CCTV, LAN, digital video and monitor/VDT display applications.

    • Manufacturer General Cable
    • Type RG59U Non-Plenum
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded 95 pct. Bare Copper Braid
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Standard
    Price
    RG59U-NP-95-BC-22-PN-RGCC
    97126283
    Black
    RG59U
    Copper-Clad Steel
    22 AWG
    1000 ft. Reel
    1
    Non-Plenum UL
    $299.971000 Ft / Reel
    SKU
    97126283
    Color
    Black
    Cable Type
    RG59U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    22 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    1
    Standard
    Non-Plenum UL
    $299.971000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG59U-NP-95-BC-B-FN-B-GCC
    25097565
    Black
    RG59U
    Bare Copper
    20 AWG
    1000 ft. Box
    1
    Non-Plenum UL
    $206.501000 Ft / Reel
    SKU
    25097565
    Color
    Black
    Cable Type
    RG59U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    Length
    1000 ft. Box
    No. of Conductors
    1
    Standard
    Non-Plenum UL
    $206.501000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG59U-NP-95-BC-B-FN-R-GCC
    25091002
    Black
    RG59U
    Bare Copper
    20 AWG
    1000 ft. Reel
    1
    Non-Plenum UL
    $206.501000 Ft / Reel
    SKU
    25091002
    Color
    Black
    Cable Type
    RG59U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    1
    Standard
    Non-Plenum UL
    $206.501000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock