Pentair Hoffman Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack | Graybar Store
     
Pentair Hoffman - Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack
+ / - Hover over image to Zoom
Other Views

    Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack

    Manufacturer: Pentair Hoffman
         

    Filler panels are used with PROLINE G2 heavy duty swing out rack frames. Filler panels fill the space between the frame and the swing frame. Filler panel kit includes a handle and mounting hardware.

    • Manufacturer Pentair Hoffman
    • Application PROLINE G2 Heavy Duty Swing Out Rack
    • Type Filler Panel Kit
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Additional Features
    Style
    Price
    PFPK148C
    97101281
    55.11 in.
    Grey
    800 mm Enclosure
    Center Mounting
    $232.64 / EA
    SKU
    97101281
    Height (Inches)
    55.11 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Center Mounting
    $232.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PFPK208LR
    97101279
    78.74 in.
    Grey
    800 mm Enclosure
    Left or Right Mounting
    $259.75 / EA
    SKU
    97101279
    Height (Inches)
    78.74 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Left or Right Mounting
    $259.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PFPK228LR
    97101280
    86.61 in.
    Grey
    800 mm Enclosure
    Left or Right Mounting
    $276.71 / EA
    SKU
    97101280
    Height (Inches)
    86.61 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Left or Right Mounting
    $276.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PFPK228C
    97101285
    86.61 in.
    Grey
    800 mm Enclosure
    Center Mounting
    $304.66 / EA
    SKU
    97101285
    Height (Inches)
    86.61 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Center Mounting
    $304.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PFPK188LR
    97101278
    70.87 in.
    Grey
    800 mm Enclosure
    Left or Right Mounting
    $242.43 / EA
    SKU
    97101278
    Height (Inches)
    70.87 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Left or Right Mounting
    $242.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PFPK208C
    97101284
    78.74 in.
    Grey
    800 mm Enclosure
    Center Mounting
    $284.59 / EA
    SKU
    97101284
    Height (Inches)
    78.74 in.
    Color
    Grey
    Additional Features
    800 mm Enclosure
    Style
    Center Mounting
    $284.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock