Square D (Schneider Electric) Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only | Graybar Store
     
Square D (Schneider Electric) - Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only
+ / - Hover over image to Zoom
Other Views

    Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Type Fusible
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Current Rating
    Max. HP
    Use With
    Fuse Clip Rating
    Price
    9422BTDF63
    96073947
    60A
    30 at 600 Vac and 30 at 600 Vdc
    Fuse Type-H, J, K and R
    60A at 250V
    $1185.63 / EA
    SKU
    96073947
    Current Rating
    60A
    Max. HP
    30 at 600 Vac and 30 at 600 Vdc
    Use With
    Fuse Type-H, J, K and R
    Fuse Clip Rating
    60A at 250V
    $1185.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    9422BTCF33
    96073945
    30A
    20 at 600 Vac and 15 at 600 Vdc
    Fuse Type-H, J, K and R
    60A at 250V and 30A at 600V
    $1023.49 / EA
    SKU
    96073945
    Current Rating
    30A
    Max. HP
    20 at 600 Vac and 15 at 600 Vdc
    Use With
    Fuse Type-H, J, K and R
    Fuse Clip Rating
    60A at 250V and 30A at 600V
    $1023.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock