Arlington Universal Pipe Support, Aluminum with Steel Screw | Graybar Store
     
Arlington - Universal Pipe Support, Aluminum with Steel Screw
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Support, Aluminum with Steel Screw

    Manufacturer: Arlington
         

    Universal pipe support is used to support conduit on a variety of roof surfaces.

    • Manufacturer Arlington
    • Finish Sand Cast
    • Materials Aluminum with steel screw.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Size
    Price
    2850
    99880092
    Silver
    10 Inch Bolt
    0
    $18.11 / EA
    SKU
    99880092
    Color
    Silver
    Length
    10 Inch Bolt
    Size
    0
    $18.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2350
    92140029
    Silver
    10 inch Bolt
    0
    $15.42 / EA
    SKU
    92140029
    Color
    Silver
    Length
    10 inch Bolt
    Size
    0
    $15.42 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock