Lutron Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole | Graybar Store
     
Lutron - Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole
+ / - Hover over image to Zoom
Other Views

    Skylark Slide-to-Off Fan Control, Quiet 3-Speed, 120V, Single Pole

    Manufacturer: Lutron
         

    • Manufacturer Lutron
    • Series Skylark
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Switch Type
    Voltage Rating
    Wattage
    Action
    Rating
    Price
    SFSQ-F-GR
    92092458
    Grey
    1-Pole
    120V
    Slider ON/OFF, Slider Fan Speed
    5A
    $22.66 / EA
    SKU
    92092458
    Amperage
    Color
    Grey
    Switch Type
    1-Pole
    Voltage Rating
    120V
    Wattage
    Action
    Slider ON/OFF, Slider Fan Speed
    Rating
    5A
    $22.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SFSQ-FH-WH
    92138410
    1.5A
    White
    Slide
    120V
    180W
    $22.66 / EA
    SKU
    92138410
    Amperage
    1.5A
    Color
    White
    Switch Type
    Slide
    Voltage Rating
    120V
    Wattage
    180W
    Action
    Rating
    $22.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SFSQ-F-WH
    92047324
    1.5A
    White
    Slide
    120V
    180W
    $21.71 / EA
    SKU
    92047324
    Amperage
    1.5A
    Color
    White
    Switch Type
    Slide
    Voltage Rating
    120V
    Wattage
    180W
    Action
    Rating
    $21.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock