Belden Shielded Traffic Signal Cable, 50-2 | Graybar Store
     
Belden - Shielded Traffic Signal Cable, 50-2
+ / - Hover over image to Zoom
Other Views

    Shielded Traffic Signal Cable, 50-2

    Manufacturer: Belden
         

    Shielded traffic control signal cable runs junction box to the controller station.

    • Manufacturer Belden
    • Application Traffic Signal Monitoring
    • Type 50-2
    • Insulation Material Low Density Polyethylene
    • Jacket Material Low Density Polyethylene
    • Shielded Aluminum Foil-Polyester Tape
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Alternate Manufacturer Part No.
    Price
    IMSA 14-2 50-2-STR-BED-CUT REEL
    25215463
    IMSA
    Black
    Tinned Copper
    14 AWG
    Cut Reel
    2
    601765
    $0.52 / EA
    SKU
    25215463
    Cable Type
    IMSA
    Color
    Black
    Conductor Material
    Tinned Copper
    Conductor Size
    14 AWG
    Length
    Cut Reel
    No. of Conductors
    2
    Alternate Manufacturer Part No.
    601765
    $0.52 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA 14-2 50-2-STR-5K-BED
    92039590
    IMSA
    Black
    Tinned Copper
    14 AWG
    5000 ft. Reel
    2
    601765 0105000
    $2470.105000 Ft / Reel
    SKU
    92039590
    Cable Type
    IMSA
    Color
    Black
    Conductor Material
    Tinned Copper
    Conductor Size
    14 AWG
    Length
    5000 ft. Reel
    No. of Conductors
    2
    Alternate Manufacturer Part No.
    601765 0105000
    $2470.105000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock