Graybar Vendor Armored Cable, Aluminum | Graybar Store
     
Graybar Vendor - Armored Cable, Aluminum
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Aluminum

    Manufacturer: Graybar Vendor
         

    AC cable is constructed with soft-drawn copper, insulated conductors which are individually wrapped with a moisture-resistant, flame-retardant paper covering. Aluminum interlocking armor is applied over the assembly.

    Armored cable with aluminum armor:
    • Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.
    • Dry locations only.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Environmental air-handling spaces per NEC 300.22(C).
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables
    • Manufacturer Graybar Vendor
    • Type Armored Cable
    • Voltage 600V
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    No. of Conductors
    Solid/Stranded
    Wire Colors
    Armor
    Conductor Material
    Price
    AC ALUM 12/2 250CL
    90064783
    12 AWG
    250 ft. Coil
    2
    Stranded
    Black and White
    Aluminum
    Copper
    $130.46250 Ft / Coil
    SKU
    90064783
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    2
    Solid/Stranded
    Stranded
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $130.46250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AC ALUM 12/3 250CL
    90064784
    12 AWG
    250 ft. Coil
    3
    Stranded
    Black, White and Red
    Aluminum
    Copper
    $225.37250 Ft / Coil
    SKU
    90064784
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Solid/Stranded
    Stranded
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $225.37250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AC ALUM 10/3 250CL
    90064782
    10 AWG
    250 ft. Coil
    3
    Stranded
    Black, White and Red
    Aluminum
    Copper
    $354.53250 Ft / Coil
    SKU
    90064782
    Conductor Size
    10 AWG
    Length
    250 ft. Coil
    No. of Conductors
    3
    Solid/Stranded
    Stranded
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $354.53250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AC ALUM 12/3 1000R
    90041484
    12 AWG
    1000 ft. Reel
    3
    Stranded
    Black, White and Red
    Aluminum
    Copper
    $920.691000 Ft / Reel
    SKU
    90041484
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    3
    Solid/Stranded
    Stranded
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $920.691000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock