Graybar Vendor Triplex Utility Cable, Yellow Extruded Stripe Neutral | Graybar Store
     
Graybar Vendor - Triplex Utility Cable, Yellow Extruded Stripe Neutral
+ / - Hover over image to Zoom
Other Views

    Triplex Utility Cable, Yellow Extruded Stripe Neutral

    Manufacturer: Graybar Vendor
         

    Triplex utility cable is used for underground service as either direct burial or in ducts.

    • 600 Volts
    • Insulation is cross-linked, vulcanized interlinked polyethylene
    • Neutrals: yellow triple extruded stripe, yes neutrals have sequential footage markers
    • UL listed and CSA certified
    • Manufacturer Graybar Vendor
    • Application Underground
    • Type Triplex
    • Insulation Material Crosslinked Polyethylene
    • Voltage 600
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Code Name
    Conductor Material
    Neutral
    No. of Conductors
    Phase Conductor Size
    Length
    Price
    HUNTER YES 1000R
    88302956
    Hunter
    Aluminum
    2/0 AWG
    3
    2/0 AWG
    1000 ft.
    $1808.731000 Ft / Reel
    SKU
    88302956
    Code Name
    Hunter
    Conductor Material
    Aluminum
    Neutral
    2/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2/0 AWG
    Length
    1000 ft.
    $1808.731000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RIDER YES 1000R
    88302935
    Rider
    Aluminum
    350 MCM
    3
    500 MCM
    1000 ft.
    $6155.121000 Ft / Reel
    SKU
    88302935
    Code Name
    Rider
    Conductor Material
    Aluminum
    Neutral
    350 MCM
    No. of Conductors
    3
    Phase Conductor Size
    500 MCM
    Length
    1000 ft.
    $6155.121000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BRENAU YES 1000R
    88302952
    Brenau
    Aluminum
    2 AWG
    3
    1/0 AWG
    1000 ft.
    $1450.291000 Ft / Reel
    SKU
    88302952
    Code Name
    Brenau
    Conductor Material
    Aluminum
    Neutral
    2 AWG
    No. of Conductors
    3
    Phase Conductor Size
    1/0 AWG
    Length
    1000 ft.
    $1450.291000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PRATT YES 1000R
    88302941
    Pratt
    Aluminum
    3/0 AWG
    3
    250 MCM
    1000 ft.
    $2948.521000 Ft / Reel
    SKU
    88302941
    Code Name
    Pratt
    Conductor Material
    Aluminum
    Neutral
    3/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    250 MCM
    Length
    1000 ft.
    $2948.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STEPHENS YES 1000R
    88302950
    Stephens
    Aluminum
    4 AWG
    3
    2 AWG
    1000 ft.
    $1365.241000 Ft / Reel
    SKU
    88302950
    Code Name
    Stephens
    Conductor Material
    Aluminum
    Neutral
    4 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2 AWG
    Length
    1000 ft.
    $1365.241000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SWEETBRIAR YES 1000R
    88302939
    Sweetbriar
    Aluminum
    2/0 AWG
    3
    4/0 AWG
    1000 ft.
    $2448.661000 Ft / Reel
    SKU
    88302939
    Code Name
    Sweetbriar
    Conductor Material
    Aluminum
    Neutral
    2/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    4/0 AWG
    Length
    1000 ft.
    $2448.661000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    VASSAR YES 1000R
    88302949
    Vassar
    Aluminum
    4 AWG
    3
    4 AWG
    1000 ft.
    $887.731000 Ft / Reel
    SKU
    88302949
    Code Name
    Vassar
    Conductor Material
    Aluminum
    Neutral
    4 AWG
    No. of Conductors
    3
    Phase Conductor Size
    4 AWG
    Length
    1000 ft.
    $887.731000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RAMAPO YES 1000R
    88302951
    Ramapo
    Aluminum
    2 AWG
    3
    2 AWG
    1000 ft.
    $1305.681000 Ft / Reel
    SKU
    88302951
    Code Name
    Ramapo
    Conductor Material
    Aluminum
    Neutral
    2 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2 AWG
    Length
    1000 ft.
    $1305.681000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CONVERSE YES 1000R
    88302954
    Converse
    Aluminum
    1 AWG
    3
    2/0 AWG
    1000 ft.
    $1672.621000 Ft / Reel
    SKU
    88302954
    Code Name
    Converse
    Conductor Material
    Aluminum
    Neutral
    1 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2/0 AWG
    Length
    1000 ft.
    $1672.621000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    ERSKINE YES 1000R
    88302927
    Erskine
    Aluminum
    6 AWG
    3
    6 AWG
    1000 ft.
    $982.661000 Ft / Reel
    SKU
    88302927
    Code Name
    Erskine
    Conductor Material
    Aluminum
    Neutral
    6 AWG
    No. of Conductors
    3
    Phase Conductor Size
    6 AWG
    Length
    1000 ft.
    $982.661000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock