Graybar Vendor Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation | Graybar Store
     
Graybar Vendor - Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation
+ / - Hover over image to Zoom
Other Views

    Triplex Service Entrance Cable, Crosslinked Polyetheylene Insulation

    Manufacturer: Graybar Vendor
         

    Triplex service entrance cable can be used to supply power to a user's service entrance head.

    • 600 Volts
    • Insulation is crosslinked polyethylene
    • 90°C
    • Manufacturer Graybar Vendor
    • Application Service Entrance
    • Type Triplex
    • Insulation Material Crosslinked Polyethylene
    • Voltage 600
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Code Name
    Conductor Material
    Neutral
    No. of Conductors
    Phase Conductor Size
    Length
    Price
    RUNCINA XLP 1500R
    25234911
    Runcina
    ACSR Aluminum
    2/0 AWG
    3
    2/0 AWG
    1500 ft. Reel
    $3030.921500 Ft / Reel
    SKU
    25234911
    Code Name
    Runcina
    Conductor Material
    ACSR Aluminum
    Neutral
    2/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2/0 AWG
    Length
    1500 ft. Reel
    $3030.921500 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NERITINA XLP 1200R
    88302779
    Neritina
    ACSR Aluminum
    1/0 AWG
    3
    1/0 AWG
    1200 ft. Reel
    $1874.541200 Ft / Reel
    SKU
    88302779
    Code Name
    Neritina
    Conductor Material
    ACSR Aluminum
    Neutral
    1/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    1/0 AWG
    Length
    1200 ft. Reel
    $1874.541200 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CONCH XLP 1800R
    88302775
    Conch
    ACSR Aluminum
    2 AWG
    3
    2 AWG
    1800 ft. Reel
    $2316.211800 Ft / Reel
    SKU
    88302775
    Code Name
    Conch
    Conductor Material
    ACSR Aluminum
    Neutral
    2 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2 AWG
    Length
    1800 ft. Reel
    $2316.211800 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SHRIMP XLP 1800R
    94058181
    Shrimp
    6201 Alloy Aluminum
    2 AWG
    3
    2 AWG
    1800 ft. Reel
    $2360.291800 Ft / Reel
    SKU
    94058181
    Code Name
    Shrimp
    Conductor Material
    6201 Alloy Aluminum
    Neutral
    2 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2 AWG
    Length
    1800 ft. Reel
    $2360.291800 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CONCH XLP 66LB CL
    25701565
    Conch
    ACSR Aluminum
    2 AWG
    3
    2 AWG
    Call for Pricing
    SKU
    25701565
    Code Name
    Conch
    Conductor Material
    ACSR Aluminum
    Neutral
    2 AWG
    No. of Conductors
    3
    Phase Conductor Size
    2 AWG
    Length
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GAMMARUS XLP 1200R
    92119087
    Gammarus
    6201 Alloy Aluminum
    1/0 AWG
    3
    1/0 AWG
    1200 ft. Reel
    $2281.701200 Ft / Reel
    SKU
    92119087
    Code Name
    Gammarus
    Conductor Material
    6201 Alloy Aluminum
    Neutral
    1/0 AWG
    No. of Conductors
    3
    Phase Conductor Size
    1/0 AWG
    Length
    1200 ft. Reel
    $2281.701200 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock