Graybar Vendor Portable Cord, STOW | Graybar Store
     
Graybar Vendor - Portable Cord, STOW
+ / - Hover over image to Zoom
Other Views

    Portable Cord, STOW

    Manufacturer: Graybar Vendor
         

    STOW portable cords are used with heavy tools, portable lights, power extensions and other applications that require extra hard usage.

    STOW Portable Cord
    • 105 to -40°C
    • PVC Jacket
    • PVC Insulation
    • Sunlight, Moisture and Oil Resistant
    • 600V
    • UL Listed
    • CSA Certified
    • OSHA Acceptable
    • Manufacturer Graybar Vendor
    • Type STOW
    • Insulation Material PVC
    • Jacket Material PVC
    • Voltage 600 V
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Price
    STOW-12-3-GRY-250CN
    88301873
    Grey
    Bare Copper
    12 AWG
    250 ft.
    3
    $343.36250 Ft / Reel
    SKU
    88301873
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $343.36250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-14-3-YEL-250R
    99745639
    Yellow
    Bare Copper
    14 AWG
    250 ft.
    3
    $233.65250 Ft / Reel
    SKU
    99745639
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $233.65250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-10-4-GRY-250R
    25283464
    Grey
    Bare Copper
    10 AWG
    250 ft.
    4
    $427.44250 Ft / Reel
    SKU
    25283464
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $427.44250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-10-3-YEL-250CN
    88301892
    Yellow
    Bare Copper
    10 AWG
    250 ft.
    3
    $446.45250 Ft / Reel
    SKU
    88301892
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $446.45250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-14-3-YEL-250CN
    88301906
    Yellow
    Bare Copper
    14 AWG
    250 ft.
    3
    $233.65250 Ft / Reel
    SKU
    88301906
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $233.65250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-4-YEL-250R
    88301890
    Yellow
    Bare Copper
    12 AWG
    250 ft.
    4
    $316.40250 Ft / Reel
    SKU
    88301890
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $316.40250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-16-3-YEL-250CN
    88301903
    Yellow
    Bare Copper
    16 AWG
    250 ft.
    3
    $124.17250 Ft / Reel
    SKU
    88301903
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $124.17250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-3-YEL-250R
    88301909
    Yellow
    Bare Copper
    12 AWG
    250 ft.
    3
    $265.89250 Ft / Reel
    SKU
    88301909
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $265.89250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-14-4-YEL-250R
    25283465
    Yellow
    Bare Copper
    14 AWG
    250 ft.
    4
    $274.46250 Ft / Reel
    SKU
    25283465
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $274.46250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-16-3-YEL-250R
    99745643
    Yellow
    Bare Copper
    16 AWG
    250 ft.
    3
    $153.29250 Ft / Reel
    SKU
    99745643
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $153.29250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-4-GRY-250R
    88301874
    Grey
    Bare Copper
    12 AWG
    250 ft.
    4
    $350.47250 Ft / Reel
    SKU
    88301874
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $350.47250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-16-3-GRY-250CN
    88301886
    Grey
    Bare Copper
    16 AWG
    250 ft.
    3
    $124.17250 Ft / Reel
    SKU
    88301886
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    3
    $124.17250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-14-4-YEL-250CN
    88301907
    Yellow
    Bare Copper
    14 AWG
    250 ft.
    4
    $247.02250 Ft / Reel
    SKU
    88301907
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $247.02250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-16-4-YEL-250R
    88301904
    Yellow
    Bare Copper
    16 AWG
    250 ft.
    4
    $143.90250 Ft / Reel
    SKU
    88301904
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    4
    $143.90250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock