Graybar Vendor Lamp Cord, Thermoplastic Insulation 0.03 in. | Graybar Store
     
Graybar Vendor - Lamp Cord, Thermoplastic Insulation 0.03 in.
+ / - Hover over image to Zoom
Other Views

    Lamp Cord, Thermoplastic Insulation 0.03 in.

    Manufacturer: Graybar Vendor
         

    Lamp cord can be used for lamps, clocks, household fans and small appliances that are not subject to hard usage. Lamp cord has 0.03 inch thick thermoplastic insulation.

    • Rated 300V
    • Rated 105°
    • Thermoplastic Insulation
    • Stranded Copper Conductors
    • Max Load 7A
    • Manufacturer Graybar Vendor
    • Type Lamp Cord
    • Insulation Material Thermoplastic, 0.03 in.
    • Voltage 300 V
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Price
    SPT-1-18-2-BRN-250R
    88301878
    Brown
    Bare Copper
    18 AWG
    250 ft.
    2
    $56.92250 Ft / Reel
    SKU
    88301878
    Color
    Brown
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $56.92250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-1-18-2-BLK-250R
    88301879
    Black
    Bare Copper
    18 AWG
    250 ft.
    2
    $71.09250 Ft / Reel
    SKU
    88301879
    Color
    Black
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $71.09250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-1-18-2-CLR GLD-250R
    88301870
    Clear Gold
    Bare Copper
    18 AWG
    250 ft.
    2
    $70.44250 Ft / Reel
    SKU
    88301870
    Color
    Clear Gold
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $70.44250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-1-18-2-BLK-5000R
    99549205
    Black
    Bare Copper
    18 AWG
    5000 ft.
    2
    $1055.855000 Ft / Reel
    SKU
    99549205
    Color
    Black
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    5000 ft.
    No. of Conductors
    2
    $1055.855000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-1-18-2-WHT
    88301861
    White
    Bare Copper
    18 AWG
    250 ft.
    2
    $63.70250 Ft / Reel
    SKU
    88301861
    Color
    White
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $63.70250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock