Graybar Vendor Lamp Cord, Thermoplastic Insulation 0.045 in. | Graybar Store
     
Graybar Vendor - Lamp Cord, Thermoplastic Insulation 0.045 in.
+ / - Hover over image to Zoom
Other Views

    Lamp Cord, Thermoplastic Insulation 0.045 in.

    Manufacturer: Graybar Vendor
         

    Lamp cord can be used for lamps, clocks, household fans, air conditioning and refrigeration equipment. Lamp cord has 0.045 inch thick thermoplastic insulation.

    • Rated 300V
    • Rated 105°
    • Thermoplastic Insulation
    • Stranded Copper Conductors
    • Max Load 7A
    • Manufacturer Graybar Vendor
    • Type Lamp Cord
    • Insulation Material Thermoplastic, 0.045 in.
    • Voltage 300
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Price
    SPT-2-16-2-BLK-250R
    88301868
    Black
    Bare Copper
    16 AWG
    250 ft.
    2
    $83.80250 Ft / Reel
    SKU
    88301868
    Color
    Black
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $83.80250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-2-16-2-BRN-250R
    88301867
    Brown
    Bare Copper
    16 AWG
    250 ft.
    2
    $116.98250 Ft / Reel
    SKU
    88301867
    Color
    Brown
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $116.98250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SPT-2-16-2-WHT
    88301869
    White
    Bare Copper
    16 AWG
    250 ft.
    2
    $104.76250 Ft / Reel
    SKU
    88301869
    Color
    White
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Length
    250 ft.
    No. of Conductors
    2
    $104.76250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock