Thomas and Betts Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C | Graybar Store
     
Thomas and Betts - Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C
+ / - Hover over image to Zoom
Other Views

    Bullet® Hub, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C

    Manufacturer: Thomas and Betts
         

    Conduit hub connects threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor locations that are exposed to continuous or intermittent moisture.

    • Manufacturer Thomas and Betts
    • Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
    • Type Hub Connector
    • Finish Zinc Plated Finish
    • Materials Malleable Iron
    • Temperature Rating 105°C
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Standard
    Size
    Price
    374
    88264280
    1-1/2 in.
    $14.57 / EA
    SKU
    88264280
    Additional Features
    Standard
    Size
    1-1/2 in.
    $14.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    375
    88264287
    2 in.
    $26.53 / EA
    SKU
    88264287
    Additional Features
    Standard
    Size
    2 in.
    $26.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    377
    88264291
    Rain Tight and CSA Certified Watertight and Dust Tight
    UL E23018, CSA
    3 in.
    $99.12 / EA
    SKU
    88264291
    Additional Features
    Rain Tight and CSA Certified Watertight and Dust Tight
    Standard
    UL E23018, CSA
    Size
    3 in.
    $99.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    373
    88264271
    Rain Tight and CSA Certified Watertight and Dust Tight
    UL E23018, CSA
    1-1/4 in.
    $14.50 / EA
    SKU
    88264271
    Additional Features
    Rain Tight and CSA Certified Watertight and Dust Tight
    Standard
    UL E23018, CSA
    Size
    1-1/4 in.
    $14.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock