Milwaukee Tool Ship Auger Bit, High Speed Steel, Wood Application | Graybar Store
     
Milwaukee Tool - Ship Auger Bit, High Speed Steel, Wood Application
+ / - Hover over image to Zoom
Other Views

    Ship Auger Bit, High Speed Steel, Wood Application

    Manufacturer: Milwaukee Tool
         

    Ship auger bit can drill into clean or nail-embedded wood. Ship auger bit has a one face 20° rake angle design that enhances nail resistance, chip removal and allows for fast and easy sharpening.

    • Manufacturer Milwaukee Tool
    • Application For Electricians, Plumbers, Utilities And Any Trade Requiring Fast Hole Drilling In Clean Or Nail-Embedded Wood
    • Type Ship
    • Brand Milwaukee®
    • Finish Nonstick, Polished and Coated
    • Materials High Speed Steel
    • For Use With Wood
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Chuck Size
    Point Type
    Shank Length (Inches)
    Size
    Shank Type
    Length
    Price
    48-13-6500
    88174364
    7/16 in.
    Pilot Point
    15
    1-1/2 in.
    Hex
    18 in.
    $81.63 / EA
    SKU
    88174364
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    1-1/2 in.
    Shank Type
    Hex
    Length
    18 in.
    $81.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-5620
    88174353
    7/16 in.
    Pilot Point
    15
    5/8 in.
    Hex
    18 in.
    $32.32 / EA
    SKU
    88174353
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    5/8 in.
    Shank Type
    Hex
    Length
    18 in.
    $32.32 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-6250
    88174362
    7/16 in.
    Pilot Point
    15
    1-1/4 in.
    Hex
    18 in.
    $70.64 / EA
    SKU
    88174362
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    1-1/4 in.
    Shank Type
    Hex
    Length
    18 in.
    $70.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-5560
    88174352
    7/16 in.
    Pilot Point
    15
    9/16 in.
    Hex
    18 in.
    $32.21 / EA
    SKU
    88174352
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    9/16 in.
    Shank Type
    Hex
    Length
    18 in.
    $32.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-6120
    88174361
    7/16 in.
    Pilot Point
    15
    1-1/8 in.
    Hex
    18 in.
    $61.42 / EA
    SKU
    88174361
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    1-1/8 in.
    Shank Type
    Hex
    Length
    18 in.
    $61.42 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-0873
    88174337
    7/16 in.
    Pilot Point
    3
    7/8 in.
    Hex
    6 in.
    $31.90 / EA
    SKU
    88174337
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    3
    Size
    7/8 in.
    Shank Type
    Hex
    Length
    6 in.
    $31.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-0753
    88174332
    7/16 in.
    Pilot Point
    3
    13/16 in.
    Hex
    6 in.
    $28.00 / EA
    SKU
    88174332
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    3
    Size
    13/16 in.
    Shank Type
    Hex
    Length
    6 in.
    $28.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-13-5870
    88174357
    7/16 in.
    Pilot Point
    15
    7/8 in.
    Hex
    18 in.
    $44.48 / EA
    SKU
    88174357
    Chuck Size
    7/16 in.
    Point Type
    Pilot Point
    Shank Length (Inches)
    15
    Size
    7/8 in.
    Shank Type
    Hex
    Length
    18 in.
    $44.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock