Hubbell Wiring Device - Kellems Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave
+ / - Hover over image to Zoom
Other Views

    Kellems® Cable Splicing Grip, Galvanized Steel, Double Weave

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Cable splicing grips are used as a temporary splice for rope, cable or wire rope and can also be used as cable reinforcement.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Application Cable and Wire Splicing
    • Type Cable Splicing Grips
    • Brand Kellems Wire Management
    • Connection Type On Cable Ends
    • Materials Galvanized Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Mesh Length (Inches)
    Standard
    Cable Range (Inches)
    Price
    01304013
    88146910
    Metallic
    24 in.
    CSA Certified
    0.62 to 0.74 in.
    $101.67 / EA
    SKU
    88146910
    Color
    Metallic
    Mesh Length (Inches)
    24 in.
    Standard
    CSA Certified
    Cable Range (Inches)
    0.62 to 0.74 in.
    $101.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    01304029
    88146914
    Metallic
    48 in.
    CSA Certified
    1 to 1.49 in.
    $189.41 / EA
    SKU
    88146914
    Color
    Metallic
    Mesh Length (Inches)
    48 in.
    Standard
    CSA Certified
    Cable Range (Inches)
    1 to 1.49 in.
    $189.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    01304017
    88146912
    Metallic
    48 in.
    CSA Certified
    0.75 to 0.99 in.
    $177.11 / EA
    SKU
    88146912
    Color
    Metallic
    Mesh Length (Inches)
    48 in.
    Standard
    CSA Certified
    Cable Range (Inches)
    0.75 to 0.99 in.
    $177.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    01304011
    88146909
    Metallic
    24 in.
    CSA Certified
    0.5 to 0.61 in.
    $94.29 / EA
    SKU
    88146909
    Color
    Metallic
    Mesh Length (Inches)
    24 in.
    Standard
    CSA Certified
    Cable Range (Inches)
    0.5 to 0.61 in.
    $94.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock