Square D (Schneider Electric) QO3601021 QO Miniature Circuit Breaker, Plug-In, Shunt Trip, 10kA, 240 Vac, 3-Pole, 60A | Graybar Store
     
Square D (Schneider Electric) - QO Miniature Circuit Breaker, Plug-In, Shunt Trip, 10kA, 240 Vac, 3-Pole, 60A - QO3601021
+ / - Hover over image to Zoom
Other Views

    QO Miniature Circuit Breaker, Plug-In, Shunt Trip, 10kA, 240 Vac, 3-Pole, 60A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO3601021
    SKU: 92104872
    $741.27
    Checking Pricing
         
    Amps:60A
    Interrupting Rating:10kA
    Mounting Type:Plug On Mount
    Pole:3-Pole
    Additional Features:Built-In Shunt Trip
    Voltage (Volts):240 Vac
    Brand or Series:QO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO3601021
    • Voltage (Volts) 240 Vac
    • UNSPSC 39121603
    • Additional Features Built-In Shunt Trip
    • Amps 60A
    • Brand or Series QO
    • Interrupting Rating 10kA
    • Mounting Type Plug On Mount
    • Pole 3-Pole
    • SKU Spec Sheet
      QO3601021 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug-in 60A, 240 Vac, 3-pole QO miniature circuit breaker with built-in shunt trip. Interrupting rating 10kA.
    QO™ miniature circuit breakers are plug-in products for use in QO load centers, NQOD panelboards, NQOD OEM interiors or Speed-D™ switchboard distribution panels. UL Listed as HACR type for use with air conditioning, heating and refrigeration equipment having motor group combinations and marked for use with HACR type circuit breakers.