Square D (Schneider Electric) Magnetic Contactor, Type S, Non-Reversing, Open Type | Graybar Store
     
Square D (Schneider Electric) - Magnetic Contactor, Type S, Non-Reversing, Open Type
+ / - Hover over image to Zoom
Other Views

    Magnetic Contactor, Type S, Non-Reversing, Open Type

    Manufacturer: Square D (Schneider Electric)
         

    Class 8502 Type S magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately.

    • Manufacturer Square D (Schneider Electric)
    • Type S
    • Class Rating 8502
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Coil Voltage
    Current Rating
    Poles
    Size
    3-Phase HP Rating (Max.)
    Price
    8502SEO2V03S
    25962661
    240V at 60 Hz/220V at 50 Hz
    90A
    3-Pole
    NEMA 3
    50HP
    $1711.67 / EA
    SKU
    25962661
    Coil Voltage
    240V at 60 Hz/220V at 50 Hz
    Current Rating
    90A
    Poles
    3-Pole
    Size
    NEMA 3
    3-Phase HP Rating (Max.)
    50HP
    $1711.67 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8502SBO2V03S
    25993228
    240V at 60 Hz/220V at 50 Hz
    18A
    3-Pole
    NEMA 0
    5HP
    $652.51 / EA
    SKU
    25993228
    Coil Voltage
    240V at 60 Hz/220V at 50 Hz
    Current Rating
    18A
    Poles
    3-Pole
    Size
    NEMA 0
    3-Phase HP Rating (Max.)
    5HP
    $652.51 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock