Philips Lighting Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-L Long, 4-Pin (2G11) Base

    Manufacturer: Philips Lighting
         

    • Manufacturer Philips Lighting
    • Base Type 4-Pin (2G11) Base
    • Bulb Shape PL-L Long
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Packaging
    Alternate Manufacturer Part No.
    Price
    PL-L 24W/830 25PK
    25857059
    3000
    1800
    15000/20000
    24
    1 Per Pack
    345058
    $9.28 / EA
    SKU
    25857059
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    1800
    Rated Life (Hour)
    15000/20000
    Wattage
    24
    Packaging
    1 Per Pack
    Alternate Manufacturer Part No.
    345058
    $9.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PL-L 40W/841/RS/IS 25PK
    25857068
    4100
    3300
    20000
    38
    25 Per Pack
    300442
    $8.30 / EA
    SKU
    25857068
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    3300
    Rated Life (Hour)
    20000
    Wattage
    38
    Packaging
    25 Per Pack
    Alternate Manufacturer Part No.
    300442
    $8.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PL-L 40W/835/4P/RS/IS
    25857065
    300434
    $8.30 / EA
    SKU
    25857065
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Packaging
    Alternate Manufacturer Part No.
    300434
    $8.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PL-L 40W/830/RS/IS 25PK
    25857073
    3000
    3300
    20000
    38
    25 Per Pack
    300426
    $7.70 / EA
    SKU
    25857073
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    3300
    Rated Life (Hour)
    20000
    Wattage
    38
    Packaging
    25 Per Pack
    Alternate Manufacturer Part No.
    300426
    $7.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PL-L 36W/835 25PK
    25857063
    3500
    2900
    15000/20001
    36
    1 Per Pack
    349423
    $9.69 / EA
    SKU
    25857063
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    2900
    Rated Life (Hour)
    15000/20001
    Wattage
    36
    Packaging
    1 Per Pack
    Alternate Manufacturer Part No.
    349423
    $9.69 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock