L. H. Dottie Sealing Locknut, Zinc Plated Steel | Graybar Store
     
L. H. Dottie - Sealing Locknut, Zinc Plated Steel
+ / - Hover over image to Zoom
Other Views

    Sealing Locknut, Zinc Plated Steel

    Manufacturer: L. H. Dottie
         

    Sealing locknut is used wherever a liquid tight application is needed when fastening threaded conduit to an unthreaded opening in a box or an enclosure.

    • Manufacturer L. H. Dottie
    • Application Liquid Tight Conduit
    • Type Sealing Lock Nut
    • Finish Zinc Plated Finish
    • For Use With Liquid Tight Conduit
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Standard
    Size
    Price
    LNS400
    25806754
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    UL Listed
    4 in.
    $19.08 / EA
    SKU
    25806754
    Additional Features
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard
    UL Listed
    Size
    4 in.
    $19.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LNS125
    25806749
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    UL Listed
    1-1/4 in.
    $2.43 / EA
    SKU
    25806749
    Additional Features
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard
    UL Listed
    Size
    1-1/4 in.
    $2.43 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LNS200
    25806751
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    UL Listed
    2 in.
    $3.88 / EA
    SKU
    25806751
    Additional Features
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard
    UL Listed
    Size
    2 in.
    $3.88 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LNS75
    25806756
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    UL Listed
    3/4 in.
    $1.29 / EA
    SKU
    25806756
    Additional Features
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard
    UL Listed
    Size
    3/4 in.
    $1.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LNS150
    25806750
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    UL Listed
    1-1/2 in.
    $2.86 / EA
    SKU
    25806750
    Additional Features
    Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed
    Standard
    UL Listed
    Size
    1-1/2 in.
    $2.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock