Graybar Vendor Lead Wire, XLPE Insulation, Tinned Copper, UL 3173 | Graybar Store
     
Graybar Vendor - Lead Wire, XLPE Insulation, Tinned Copper, UL 3173
+ / - Hover over image to Zoom
Other Views

    Lead Wire, XLPE Insulation, Tinned Copper, UL 3173

    Manufacturer: Graybar Vendor
         

    XLPE insulated wire can be used as leads for transformers, motors, ballasts and solenoids where normal operating temperature will not exceed 125°C (257°F). Wire is also gasoline vapor resistant.

    • Manufacturer Graybar Vendor
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Conductor Material
    Length
    Price
    XLPE-18-TC-3173-BLK-2500R
    25761376
    Black
    18 AWG
    Tinned Copper
    2500 ft.
    Call for Pricing
    SKU
    25761376
    Color
    Black
    Conductor Size
    18 AWG
    Conductor Material
    Tinned Copper
    Length
    2500 ft.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-16-TC-3173-RED-2500R
    25761742
    Red
    16 AWG
    Tinned Copper
    2500 ft.
    Call for Pricing
    SKU
    25761742
    Color
    Red
    Conductor Size
    16 AWG
    Conductor Material
    Tinned Copper
    Length
    2500 ft.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock