Graybar Vendor MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral

    Manufacturer: Graybar Vendor
         

    Multple neutral MC cable is made of solid soft-drawn copper phase conductors, an oversized copper neutral conductor or one neutral per phase and an insulated copper grounding conductor.

    Multiple neutral MC Cable can be used in the following applications:
    • Computers
    • Variable Frequency Drives
    • Electrical Test Equipment
    • Office Equipment
    • Branch, feeder and service power distribution
    • Commercial, Industrial, Institutional and Multi-residential buildings
    • Power, lighting, control and signal circuits
    • Fished or embedded in plaster
    • Concealed or exposed installations
    • Air-Handling Spaces
    • Cable Tray and approved raceways
    • Under raised floors for information technology equipment conductors
    • Manufacturer Graybar Vendor
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Multiple Neutral
    • Voltage 600V
    Select Filter Options Below ( 21 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    Neutral
    No. of Conductors
    Solid/Stranded
    Wire Colors
    Armor
    Conductor Material
    Price
    MC MN ALUM 12/3 12/3 12/1 BN/OR/YL 1000R
    25671109
    12 AWG
    1000 ft. Reel
    12 AWG
    7
    Solid
    Brown, Orange and Yellow
    Aluminum
    Copper
    Call for Pricing
    SKU
    25671109
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Brown, Orange and Yellow
    Armor
    Aluminum
    Conductor Material
    Copper
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 10/2 10/2 10/1 250CL
    25719288
    10 AWG
    250 ft. Coil
    10 AWG
    5
    Solid
    Black and White
    Aluminum
    Copper
    Call for Pricing
    SKU
    25719288
    Conductor Size
    10 AWG
    Length
    250 ft. Coil
    Neutral
    10 AWG
    No. of Conductors
    5
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 BN/OR/YL 250CL
    25671110
    12 AWG
    250 ft. Coil
    12 AWG
    7
    Solid
    Brown, Orange and Yellow
    Aluminum
    Copper
    $563.77250 Ft / Reel
    SKU
    25671110
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Brown, Orange and Yellow
    Armor
    Aluminum
    Conductor Material
    Copper
    $563.77250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 10/3 10/3 10/1 250CL
    25719290
    10 AWG
    250 ft. Coil
    10 AWG
    7
    Solid
    Black, White and Red
    Aluminum
    Copper
    $722.01250 Ft / Reel
    SKU
    25719290
    Conductor Size
    10 AWG
    Length
    250 ft. Coil
    Neutral
    10 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $722.01250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/4 10/2 12/2 1000R
    25073284
    12 AWG
    1000 ft. Reel
    12 AWG
    8
    Solid
    Black, White, Red and Blue
    Aluminum
    Copper
    $2385.601000 Ft / Reel
    SKU
    25073284
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    $2385.601000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/4 10/2 12/2 250CL
    25393490
    12 AWG
    250 ft. Coil
    12 AWG
    8
    Solid
    Black, White, Red and Blue
    Aluminum
    Copper
    $474.69250 Ft / Reel
    SKU
    25393490
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    $474.69250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/2 12/2 12/2 250CL
    25783460
    12 AWG
    250 ft. Coil
    12 AWG
    6
    Solid
    Black and White
    Aluminum
    Copper
    $376.32250 Ft / Reel
    SKU
    25783460
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    6
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $376.32250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 BR/OR/GY 250CL
    25719282
    12 AWG
    250 ft. Coil
    12 AWG
    7
    Solid
    Brown, Orange and Grey
    Aluminum
    Copper
    $563.77250 Ft / Reel
    SKU
    25719282
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Brown, Orange and Grey
    Armor
    Aluminum
    Conductor Material
    Copper
    $563.77250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 250CL
    25719280
    12 AWG
    250 ft. Coil
    12 AWG
    7
    Solid
    Black, White and Red
    Aluminum
    Copper
    $487.75250 Ft / Reel
    SKU
    25719280
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $487.75250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 BR/OR/GY 1000R
    25719283
    12 AWG
    1000 ft. Reel
    12 AWG
    7
    Solid
    Brown, Orange and Grey
    Aluminum
    Copper
    $2255.081000 Ft / Reel
    SKU
    25719283
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Brown, Orange and Grey
    Armor
    Aluminum
    Conductor Material
    Copper
    $2255.081000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 1000R
    25719281
    12 AWG
    1000 ft. Reel
    12 AWG
    7
    Solid
    Black, White and Red
    Aluminum
    Copper
    $2056.451000 Ft / Reel
    SKU
    25719281
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $2056.451000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 250CL
    25671449
    12 AWG
    250 ft. Coil
    12 AWG
    7
    Solid
    Black, Red and Blue
    Aluminum
    Copper
    $457.95250 Ft / Reel
    SKU
    25671449
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    $457.95250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/2 12/2 12/2 1000R
    25542553
    12 AWG
    1000 ft. Reel
    12 AWG
    6
    Solid
    Black and White
    Aluminum
    Copper
    $1505.261000 Ft / Reel
    SKU
    25542553
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    6
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $1505.261000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/2 250CL
    25783461
    12 AWG
    250 ft. Coil
    12 AWG
    8
    Solid
    Black, White and Red
    Aluminum
    Copper
    $379.81250 Ft / Reel
    SKU
    25783461
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $379.81250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/2 12/2 12/1 1000R
    25368125
    12 AWG
    1000 ft. Reel
    12 AWG
    5
    Solid
    Black and White
    Aluminum
    Copper
    $1551.621000 Ft / Reel
    SKU
    25368125
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    5
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $1551.621000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 10/3 10/3 10/1 1000R
    25719291
    10 AWG
    1000 ft. Reel
    10 AWG
    7
    Solid
    Black, White and Red
    Aluminum
    Copper
    $2903.741000 Ft / Reel
    SKU
    25719291
    Conductor Size
    10 AWG
    Length
    1000 ft. Reel
    Neutral
    10 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $2903.741000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/2 12/2 12/1 BK/RD 250CL
    25696152
    12 AWG
    250 ft. Coil
    12 AWG
    5
    Solid
    Black and Red
    Aluminum
    Copper
    $371.47250 Ft / Reel
    SKU
    25696152
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    5
    Solid/Stranded
    Solid
    Wire Colors
    Black and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $371.47250 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/2 1000FT REEL
    25073283
    12 AWG
    1000 ft. Reel
    12 AWG
    8
    Solid
    Black, White and Red
    Aluminum
    Copper
    $1948.411000 Ft / Reel
    SKU
    25073283
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $1948.411000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 1000R
    25654714
    12 AWG
    1000 ft. Reel
    12 AWG
    7
    Solid
    Black, Red and Blue
    Aluminum
    Copper
    Call for Pricing
    SKU
    25654714
    Conductor Size
    12 AWG
    Length
    1000 ft. Reel
    Neutral
    12 AWG
    No. of Conductors
    7
    Solid/Stranded
    Solid
    Wire Colors
    Black, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 10/2 10/2 10/1 1000R
    25719289
    10 AWG
    1000 ft. Reel
    10 AWG
    5
    Solid
    Black and White
    Aluminum
    Copper
    $2584.311000 Ft / Reel
    SKU
    25719289
    Conductor Size
    10 AWG
    Length
    1000 ft. Reel
    Neutral
    10 AWG
    No. of Conductors
    5
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $2584.311000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/2 12/2 12/1 250CL
    25073281
    12 AWG
    250 ft. Coil
    12 AWG
    5
    Solid
    Black and White
    Aluminum
    Copper
    $393.20250 Ft / Coil
    SKU
    25073281
    Conductor Size
    12 AWG
    Length
    250 ft. Coil
    Neutral
    12 AWG
    No. of Conductors
    5
    Solid/Stranded
    Solid
    Wire Colors
    Black and White
    Armor
    Aluminum
    Conductor Material
    Copper
    $393.20250 Ft / Coil
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock