Thomas and Betts Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated

    Manufacturer: Thomas and Betts
         

    Steel City® liquid tight conduit connector is designed to positively bond conduits to a box or an indoor or an outdoor enclosure.

    Conduit connector is designed to protect conductors from mechanical damage due to vibration and movement and seals out oils and coolants. Conduit connectors can be used in motor and control, heating and air conditioning, outdoor lighting and transformer connections.
    • Manufacturer Thomas and Betts
    • Application Typical Applications Include Motor and Control, Heating and Air Conditioning, Outdoor Lighting and Transformer Connection
    • Type Connectors-90 Degree
    • Bend (Degree) 90
    • Brand Steel City
    • Materials Malleable Iron
    • Throat Type Insulated
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Standard
    Size
    Price
    LT9200T-SC
    25690393
    Metallic
    UL E23018
    2 in.
    $71.64 / EA
    SKU
    25690393
    Color
    Metallic
    Standard
    UL E23018
    Size
    2 in.
    $71.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT9300T-SC
    25690395
    Metallic
    UL E23018
    3 in.
    $382.05 / EA
    SKU
    25690395
    Color
    Metallic
    Standard
    UL E23018
    Size
    3 in.
    $382.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT9150T-SC
    25690392
    Metallic
    UL E23018
    1-1/2 in.
    $54.13 / EA
    SKU
    25690392
    Color
    Metallic
    Standard
    UL E23018
    Size
    1-1/2 in.
    $54.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT975T-SC
    25690389
    Metallic
    UL E23018
    3/4 in.
    $13.80 / EA
    SKU
    25690389
    Color
    Metallic
    Standard
    UL E23018
    Size
    3/4 in.
    $13.80 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT9250T-SC
    25690394
    Metallic
    UL E23018
    2-1/2 in.
    $318.37 / EA
    SKU
    25690394
    Color
    Metallic
    Standard
    UL E23018
    Size
    2-1/2 in.
    $318.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT9125T-SC
    25690391
    Metallic
    UL E23018
    1-1/4 in.
    $42.45 / EA
    SKU
    25690391
    Color
    Metallic
    Standard
    UL E23018
    Size
    1-1/4 in.
    $42.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT9100T-SC
    25690390
    Metallic
    UL E23018
    1 in.
    $27.07 / EA
    SKU
    25690390
    Color
    Metallic
    Standard
    UL E23018
    Size
    1 in.
    $27.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT950T-SC
    25690388
    Metallic
    UL E23018
    1/2 in.
    $7.96 / EA
    SKU
    25690388
    Color
    Metallic
    Standard
    UL E23018
    Size
    1/2 in.
    $7.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock