Thomas and Betts Steel City® Liquid Tight Screw-In Conduit Connector, Straight, Malleable Iron, Insulated | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Screw-In Conduit Connector, Straight, Malleable Iron, Insulated
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Screw-In Conduit Connector, Straight, Malleable Iron, Insulated

    Manufacturer: Thomas and Betts
         

    Steel City® liquid tight conduit connector is designed to positively bond conduits to a box or an indoor or an outdoor enclosure.

    Conduit connector is designed to protect conductors from mechanical damage due to vibration and movement and seals out oils and coolants. Conduit connectors can be used in motor and control, heating and air conditioning, outdoor lighting and transformer connections.
    • Manufacturer Thomas and Betts
    • Application Typical Applications Include Motor and Control, Heating and Air Conditioning, Outdoor Lighting and Transformer Connection
    • Type Connectors-Straight
    • Bend (Degree) 0
    • Brand Steel City
    • Materials Malleable Iron
    • Throat Type Insulated
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Standard
    Size
    Price
    LT300T-SC
    25690350
    Metallic
    cULus
    3 in.
    $257.35 / EA
    SKU
    25690350
    Color
    Metallic
    Standard
    cULus
    Size
    3 in.
    $257.35 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT250T-SC
    25690349
    Metallic
    cULus
    2-1/2 in.
    $222.86 / EA
    SKU
    25690349
    Color
    Metallic
    Standard
    cULus
    Size
    2-1/2 in.
    $222.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LT400T-SC
    25690352
    Metallic
    cULus
    4 in.
    $307.76 / EA
    SKU
    25690352
    Color
    Metallic
    Standard
    cULus
    Size
    4 in.
    $307.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock