Phoenix Contact Printed-Circuit Board Connector, Plug Type, Crimp Connection | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Crimp Connection
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Crimp Connection

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    • Type Plug
    • Connection Type Crimp
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Contact Type
    AWG Range
    Color
    No. of Positions
    Rated Current
    Rated Voltage
    Pitch (Spacing)
    Width
    Price
    1823862
    25681516
    Male
    20 - 14
    Green
    4
    12A
    320V
    5.08 mm
    26.11 mm
    $1.54 / EA
    SKU
    25681516
    Contact Type
    Male
    AWG Range
    20 - 14
    Color
    Green
    No. of Positions
    4
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    Width
    26.11 mm
    $1.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1809792
    25719380
    Female
    20 - 14
    Green
    8
    12A
    320V
    5.08 mm
    50.3 mm
    $3.79 / EA
    SKU
    25719380
    Contact Type
    Female
    AWG Range
    20 - 14
    Color
    Green
    No. of Positions
    8
    Rated Current
    12A
    Rated Voltage
    320V
    Pitch (Spacing)
    5.08 mm
    Width
    50.3 mm
    $3.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock