Graybar Vendor Lead Wire, XLPE Insulation, Bare Copper, UL 3173 | Graybar Store
     
Graybar Vendor - Lead Wire, XLPE Insulation, Bare Copper, UL 3173
+ / - Hover over image to Zoom
Other Views

    Lead Wire, XLPE Insulation, Bare Copper, UL 3173

    Manufacturer: Graybar Vendor
         

    XLPE insulated wire can be used as leads for transformers, motors, ballasts and solenoids where normal operating temperature will not exceed 125°C (257°F). Wire is also gasoline vapor resistant.

    • Manufacturer Graybar Vendor
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Conductor Material
    Length
    Price
    XLPE-12-BC-3173-GRN-1000R
    25699992
    Green
    12 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699992
    Color
    Green
    Conductor Size
    12 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-BLK-1000R
    25699988
    Black
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699988
    Color
    Black
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-BRN-1000R
    25676640
    Brown
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25676640
    Color
    Brown
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-RED-1000R
    25699989
    Red
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699989
    Color
    Red
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-PUR-1000R
    25667622
    Purple
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25667622
    Color
    Purple
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-YEL-1000R
    25699987
    Yellow
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699987
    Color
    Yellow
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-12-BC-3173-WHT-1000R
    25699993
    White
    12 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699993
    Color
    White
    Conductor Size
    12 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-14-BC-3173-WHT-1000R
    25719580
    White
    14 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25719580
    Color
    White
    Conductor Size
    14 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-10-BC-3173-GRN-1000R
    25699991
    Green
    10 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699991
    Color
    Green
    Conductor Size
    10 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-14-BC-3173-BLK-1000R
    25719578
    Black
    14 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25719578
    Color
    Black
    Conductor Size
    14 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-14-BC-3173-RED-1000R
    25719579
    Red
    14 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25719579
    Color
    Red
    Conductor Size
    14 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-BLU-1000R
    25676641
    Blue
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25676641
    Color
    Blue
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-GRN-1000R
    25692145
    Green
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25692145
    Color
    Green
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-12-BC-3173-BLK-1000R
    25699990
    Black
    12 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25699990
    Color
    Black
    Conductor Size
    12 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-18-BC-3173-ORN-1000R
    25668621
    Orange
    18 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25668621
    Color
    Orange
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    XLPE-10-BC-3173-BLK-1000R
    25668620
    Black
    10 AWG
    Bare Copper
    1000 ft. Reel
    Call for Pricing
    SKU
    25668620
    Color
    Black
    Conductor Size
    10 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock