Milwaukee Tool The Torch™ SAWZALL® Reciprocating Saw Blade | Graybar Store
     
Milwaukee Tool - The Torch™ SAWZALL® Reciprocating Saw Blade
+ / - Hover over image to Zoom
Other Views

    The Torch™ SAWZALL® Reciprocating Saw Blade

    Manufacturer: Milwaukee Tool
         

    The Torch™ SAWZALL® reciprocating saw blade has an optimized tooth design that provides two times more life than the previous generation of SAWZALL® blades.

    The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
    • Manufacturer Milwaukee Tool
    • Type Reciprocating Saw
    • Brand The Torch Sawzall
    • Finish White
    • Materials Bimetal
    • For Use With EMT, Tube, Duct and Sheet Metal
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Teeth
    Packaging
    Teeth Per Inch
    Thickness (Inches)
    Tool Application
    Width (Inches)
    Length
    Price
    48-00-5791
    25523857
    288
    (5) Blades
    24 TPI
    0.035
    Metal
    1
    12 in.
    $32.11 / EA
    SKU
    25523857
    No. of Teeth
    288
    Packaging
    (5) Blades
    Teeth Per Inch
    24 TPI
    Thickness (Inches)
    0.035
    Tool Application
    Metal
    Width (Inches)
    1
    Length
    12 in.
    $32.11 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    48-00-5790
    25523856
    216
    (5) Blades
    24 TPI
    0.035
    Metal
    1
    9 in.
    $27.90 / EA
    SKU
    25523856
    No. of Teeth
    216
    Packaging
    (5) Blades
    Teeth Per Inch
    24 TPI
    Thickness (Inches)
    0.035
    Tool Application
    Metal
    Width (Inches)
    1
    Length
    9 in.
    $27.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock