Graybar Vendor Type W Portable Cord, UL Listed | Graybar Store
     
Graybar Vendor - Type W Portable Cord, UL Listed
+ / - Hover over image to Zoom
Other Views

    Type W Portable Cord, UL Listed

    Manufacturer: Graybar Vendor
         

    Type W portable cord is for use in industrial and light-to-medium mining applications, heavy-duty service applications and temporary applications as power supply cables. Type W cable can also be used for mobile and portable electrical equipment.

    Type W Portable Cord
    • 2000V
    • 90°C
    • Oil and Sunlight Resistant
    • Annealed Copper Conductor
    • EP Rubber Insulation
    • CPE Rubber Jacket
    • UL Listed
    • Manufacturer Graybar Vendor
    • Type Type W
    • Insulation Material EP Rubber
    • Jacket Material CPE Rubber
    • Voltage 2000 V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Price
    W-6-4-BLK-UL-1000R
    25481039
    Black
    Copper
    6 AWG
    1000 ft.
    4
    $4186.971000 Ft / Reel
    SKU
    25481039
    Color
    Black
    Conductor Material
    Copper
    Conductor Size
    6 AWG
    Length
    1000 ft.
    No. of Conductors
    4
    $4186.971000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    W-6-5-BLK-UL-1000R
    25481041
    Black
    Copper
    6 AWG
    1000 ft.
    5
    Call for Pricing
    SKU
    25481041
    Color
    Black
    Conductor Material
    Copper
    Conductor Size
    6 AWG
    Length
    1000 ft.
    No. of Conductors
    5
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock