Graybar Vendor Diesel Locomotive Cable, Cut Reel | Graybar Store
     
Graybar Vendor - Diesel Locomotive Cable, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Diesel Locomotive Cable, Cut Reel

    Manufacturer: Graybar Vendor
         

    Diesel Locomotive flexible power cable can be used in drilling rigs, railroad and transit car wiring, mining and other industrial equipment and as flexible motor leads and wind turbine applications.

    Diesel Locomotive Cable
    • UL Listed for 2000V
    • 90°C Dry or Wet
    • Mylar Binder Tape
    • Two Layer Insulation: Ethylene Propylene Diene Monomer (EPR) and Chlorinated Polyethylene (CPE)
    • Can be used in Conduits, Ducts, Troughs and Trays
    • Manufacturer Graybar Vendor
    • Type Diesel Locomotive
    • Insulation Material EPR/CPE
    • Voltage 2000
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Phase Conductor Size
    Price
    DLO-1-2KV-CUT REEL
    25473745
    1 AWG
    $2.59 / EA
    SKU
    25473745
    Phase Conductor Size
    1 AWG
    $2.59 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-2-2KV-CUT REEL
    25473744
    2 AWG
    $1.84 / EA
    SKU
    25473744
    Phase Conductor Size
    2 AWG
    $1.84 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-1/0-2KV-CUT REEL
    25473746
    1/0 AWG
    $3.02 / EA
    SKU
    25473746
    Phase Conductor Size
    1/0 AWG
    $3.02 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-3/0-2KV-CUT REEL
    25473748
    3/0 AWG
    $4.47 / EA
    SKU
    25473748
    Phase Conductor Size
    3/0 AWG
    $4.47 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-444-2KV-CUT REEL
    25422667
    444.4 MCM
    $10.93 / EA
    SKU
    25422667
    Phase Conductor Size
    444.4 MCM
    $10.93 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-373-2KV-CUT REEL
    25422666
    373.7 MCM
    $9.27 / EA
    SKU
    25422666
    Phase Conductor Size
    373.7 MCM
    $9.27 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-262-2KV-CUT REEL
    25422841
    262.6 MCM
    $6.72 / EA
    SKU
    25422841
    Phase Conductor Size
    262.6 MCM
    $6.72 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-2/0-2KV-CUT REEL
    25473747
    2/0 AWG
    $3.66 / EA
    SKU
    25473747
    Phase Conductor Size
    2/0 AWG
    $3.66 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-535-2KV-CUT REEL
    25422668
    535.3 MCM
    $12.72 / EA
    SKU
    25422668
    Phase Conductor Size
    535.3 MCM
    $12.72 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DLO-4/0-2KV-CUT REEL
    25473749
    4/0 AWG
    $5.54 / EA
    SKU
    25473749
    Phase Conductor Size
    4/0 AWG
    $5.54 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock