Graybar Vendor Portable Cord, STOW, Cut Reel | Graybar Store
     
Graybar Vendor - Portable Cord, STOW, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Portable Cord, STOW, Cut Reel

    Manufacturer: Graybar Vendor
         

    STOW portable cords are used with heavy tools, portable lights, power extensions and other applications that require extra hard usage.

    STOW Portable Cord
    • 105 to -40°C
    • PVC Jacket
    • PVC Insulation
    • Sunlight, Moisture and Oil Resistant
    • 600V
    • UL Listed
    • CSA Certified
    • OSHA Acceptable
    • Manufacturer Graybar Vendor
    • Type STOW
    • Insulation Material PVC
    • Jacket Material PVC
    • Voltage 600
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Price
    STOW-10-4-GRY-CUT REEL
    25480965
    Grey
    Bare Copper
    10 AWG
    Cut Reel
    4
    $1.71 / EA
    SKU
    25480965
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    Cut Reel
    No. of Conductors
    4
    $1.71 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-3-GRY-CUT REEL
    25467972
    Grey
    Bare Copper
    12 AWG
    Cut Reel
    3
    $1.07 / EA
    SKU
    25467972
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    Cut Reel
    No. of Conductors
    3
    $1.07 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-4-GRY-CUT REEL
    25482779
    Grey
    Bare Copper
    12 AWG
    Cut Reel
    4
    $1.27 / EA
    SKU
    25482779
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    Cut Reel
    No. of Conductors
    4
    $1.27 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-10-3-GRY-CUT REEL
    25442228
    Grey
    Bare Copper
    10 AWG
    Cut Reel
    3
    $1.31 / EA
    SKU
    25442228
    Color
    Grey
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    Cut Reel
    No. of Conductors
    3
    $1.31 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    STOW-12-4-YEL-CUT REEL
    25244848
    Yellow
    Bare Copper
    12 AWG
    Cut Reel
    4
    $1.62 / EA
    SKU
    25244848
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    Cut Reel
    No. of Conductors
    4
    $1.62 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock