Pentair Hoffman Compact Air Conditioner, Side Mount, Genesis™ M36 Series | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, Side Mount, Genesis™ M36 Series
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, Side Mount, Genesis™ M36 Series

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    BTU
    Phase
    Size
    Voltage Rating
    Price
    M360626G306
    25307313
    6.2 Amp
    6000
    1
    21.00 x 21.00 x 42.25 in.
    230 V
    $4917.17 / EA
    SKU
    25307313
    Amperage
    6.2 Amp
    BTU
    6000
    Phase
    1
    Size
    21.00 x 21.00 x 42.25 in.
    Voltage Rating
    230 V
    $4917.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    M360616G307
    25390932
    12.3 Amp
    6000
    1
    21.00 x 21.00 x 42.25 in.
    115V
    $4742.42 / EA
    SKU
    25390932
    Amperage
    12.3 Amp
    BTU
    6000
    Phase
    1
    Size
    21.00 x 21.00 x 42.25 in.
    Voltage Rating
    115V
    $4742.42 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock