Graybar Vendor MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral, Cut Reel | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral, Cut Reel
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Copper Conductor, Multi-Neutral, Cut Reel

    Manufacturer: Graybar Vendor
         

    Multple neutral MC cable is made of solid soft-drawn copper phase conductors, an oversized copper neutral conductor or one neutral per phase and an insulated copper grounding conductor.

    Multiple neutral MC Cable can be used in the following applications:
    • Computers
    • Variable Frequency Drives
    • Electrical Test Equipment
    • Office Equipment
    • Branch, feeder and service power distribution
    • Commercial, Industrial, Institutional and Multi-residential buildings
    • Power, lighting, control and signal circuits
    • Fished or embedded in plaster
    • Concealed or exposed installations
    • Air-Handling Spaces
    • Cable Tray and approved raceways
    • Under raised floors for information technology equipment conductors
    • Manufacturer Graybar Vendor
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Multiple Neutral
    • Voltage 600V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    Neutral
    No. of Conductors
    Solid/Stranded
    Wire Colors
    Armor
    Conductor Material
    Price
    MC MN ALUM 12/4 10/2 12/2-CUT REEL
    25573877
    12 AWG
    Cut Reel
    12 AWG
    8
    Solid
    Black, White, Red and Blue
    Aluminum
    Copper
    $1.77 / EA
    SKU
    25573877
    Conductor Size
    12 AWG
    Length
    Cut Reel
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White, Red and Blue
    Armor
    Aluminum
    Conductor Material
    Copper
    $1.77 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    MC MN ALUM 12/3 12/3 12/2-CUT REEL
    25364315
    12 AWG
    Cut Reel
    12 AWG
    8
    Solid
    Black, White and Red
    Aluminum
    Copper
    $1.42 / EA
    SKU
    25364315
    Conductor Size
    12 AWG
    Length
    Cut Reel
    Neutral
    12 AWG
    No. of Conductors
    8
    Solid/Stranded
    Solid
    Wire Colors
    Black, White and Red
    Armor
    Aluminum
    Conductor Material
    Copper
    $1.42 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock