Graybar Vendor Armored Cable, Steel, Cut Reel | Graybar Store
     
Graybar Vendor - Armored Cable, Steel, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Steel, Cut Reel

    Manufacturer: Graybar Vendor
         

    AC cable is constructed with soft-drawn copper, insulated conductors which are individually wrapped with a moisture-resistant, flame-retardant paper covering. Steel interlocking armor is applied over the assembly.

    Armored cable with steel armor:
    • Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.
    • Dry locations only.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Environmental air-handling spaces per NEC 300.22(C).
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables
    • Manufacturer Graybar Vendor
    • Type Armored Cable
    • Voltage 600V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Conductor Size
    Length
    No. of Conductors
    Solid/Stranded
    Wire Colors
    Armor
    Conductor Material
    Price
    AC STL 4/1 STR-CUT REEL
    25273036
    4 AWG
    Cut Reel
    1
    Stranded
    Black
    Steel
    Copper
    $1.52 / EA
    SKU
    25273036
    Conductor Size
    4 AWG
    Length
    Cut Reel
    No. of Conductors
    1
    Solid/Stranded
    Stranded
    Wire Colors
    Black
    Armor
    Steel
    Conductor Material
    Copper
    $1.52 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AC STL 6/1 SOL-CUT REEL
    25293805
    6 AWG
    Cut Reel
    1
    Solid
    Black
    Steel
    Copper
    $1.06 / EA
    SKU
    25293805
    Conductor Size
    6 AWG
    Length
    Cut Reel
    No. of Conductors
    1
    Solid/Stranded
    Solid
    Wire Colors
    Black
    Armor
    Steel
    Conductor Material
    Copper
    $1.06 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AC STL 8/1 SOL-CUT REEL
    25644162
    8 AWG
    Cut Reel
    1
    Solid
    Black
    Steel
    Copper
    $0.98 / EA
    SKU
    25644162
    Conductor Size
    8 AWG
    Length
    Cut Reel
    No. of Conductors
    1
    Solid/Stranded
    Solid
    Wire Colors
    Black
    Armor
    Steel
    Conductor Material
    Copper
    $0.98 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock