Graybar Vendor Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel | Graybar Store
     
Graybar Vendor - Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Quadruplex Service Drop Utility Cable, Polyethylene Insulation, Cut Reel

    Manufacturer: Graybar Vendor
         

    Quadruplex utility cable supplies 3-phase power to the service head where the connection to the service entrance cable is made.

    Quadruplex Service Drop Utility Cable
    • Aluminum Conductor
    • Polyethylene Insulation
    • 600V
    • 75°
    • Manufacturer Graybar Vendor
    • Application 3-Phase Power
    • Type Quadruplex Service Drop
    • Insulation Material Polyethylene
    • Voltage 600
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Code Name
    Conductor Material
    Neutral
    No. of Conductors
    Phase Conductor Size
    Length
    Price
    PALOMINO PE-CUT REEL
    22063514
    Palomino
    Aluminum
    2 AWG
    2 AWG
    Cut Reel
    $1.59 / EA
    SKU
    22063514
    Code Name
    Palomino
    Conductor Material
    Aluminum
    Neutral
    2 AWG
    No. of Conductors
    Phase Conductor Size
    2 AWG
    Length
    Cut Reel
    $1.59 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HACKNEY PE-CUT REEL
    22063274
    Hackney
    Aluminum
    4 AWG
    4 AWG
    Cut Reel
    $1.25 / EA
    SKU
    22063274
    Code Name
    Hackney
    Conductor Material
    Aluminum
    Neutral
    4 AWG
    No. of Conductors
    Phase Conductor Size
    4 AWG
    Length
    Cut Reel
    $1.25 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CHOLA PE-CUT REEL
    22063259
    Chola
    Aluminum
    6 AWG
    4
    6 AWG
    Cut Reel
    $0.67 / EA
    SKU
    22063259
    Code Name
    Chola
    Conductor Material
    Aluminum
    Neutral
    6 AWG
    No. of Conductors
    4
    Phase Conductor Size
    6 AWG
    Length
    Cut Reel
    $0.67 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GRULLO PE-CUT REEL
    22063273
    Grullo
    Aluminum
    2/0 AWG
    2/0 AWG
    Cut Reel
    $3.23 / EA
    SKU
    22063273
    Code Name
    Grullo
    Conductor Material
    Aluminum
    Neutral
    2/0 AWG
    No. of Conductors
    Phase Conductor Size
    2/0 AWG
    Length
    Cut Reel
    $3.23 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    APPALOOSA PE-CUT REEL
    25255917
    Appaloosa
    Aluminum
    4/0 AWG
    4/0 AWG
    Cut Reel
    $4.09 / EA
    SKU
    25255917
    Code Name
    Appaloosa
    Conductor Material
    Aluminum
    Neutral
    4/0 AWG
    No. of Conductors
    Phase Conductor Size
    4/0 AWG
    Length
    Cut Reel
    $4.09 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    COSTENA PE-CUT REEL
    22063266
    Costena
    Aluminum
    1/0 AWG
    1/0 AWG
    Cut Reel
    $2.44 / EA
    SKU
    22063266
    Code Name
    Costena
    Conductor Material
    Aluminum
    Neutral
    1/0 AWG
    No. of Conductors
    Phase Conductor Size
    1/0 AWG
    Length
    Cut Reel
    $2.44 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock