Bridgeport Fittings American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit | Graybar Store
     
Bridgeport Fittings - American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit
+ / - Hover over image to Zoom
Other Views

    American-Made Compression Connector, Malleable Iron, Insulated 105° C, EMT Conduit

    Manufacturer: Bridgeport Fittings
         

    American-made malleable iron EMT compression connectors are used to join EMT to a box or enclosure. Insulated throat is rated at 105°C. Connector is concrete tight.

    • Manufacturer Bridgeport Fittings
    • Application Used to secure steel EMT to box or enclosure. Concrete tight. Insulated Throat -105°C
    • Type Connector
    • Connection Type Compression
    • Finish Zinc Electro-Plate
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Standard
    Trade Size (Inches)
    Size
    Price
    256-USI
    25234656
    2-1/2 in.
    $146.63 / EA
    SKU
    25234656
    Additional Features
    Standard
    Trade Size (Inches)
    Size
    2-1/2 in.
    $146.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    257-USI
    25234659
    Concrete Tight
    UL
    3 in.
    $183.28 / EA
    SKU
    25234659
    Additional Features
    Concrete Tight
    Standard
    UL
    Trade Size (Inches)
    3 in.
    Size
    $183.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    259-USI
    25234665
    Concrete Tight
    UL
    4 in.
    $317.68 / EA
    SKU
    25234665
    Additional Features
    Concrete Tight
    Standard
    UL
    Trade Size (Inches)
    4 in.
    Size
    $317.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock