General Cable RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid | Graybar Store
     
General Cable - RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid
+ / - Hover over image to Zoom
Other Views

    RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid

    Manufacturer: General Cable
         

    RG59U coaxial cable is suitable for RF signal transmission, CATV, MATV, CCTV, LAN, digital video and monitor/VDT display applications.

    • Manufacturer General Cable
    • Type RG59U Plenum
    • Insulation Material Fluoropolymer
    • Jacket Material PVC
    • Shielded 95 pct. Bare Copper Braid
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Standard
    Alternate Manufacturer Part No.
    Price
    RG59U-P-95-BC-B-TC-R-GCC
    25129253
    White
    RG59/U
    Bare Copper
    18 AWG
    1000 ft.
    1
    Plenum UL Listed
    495028
    $394.571000 Ft / Reel
    SKU
    25129253
    Color
    White
    Cable Type
    RG59/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    1000 ft.
    No. of Conductors
    1
    Standard
    Plenum UL Listed
    Alternate Manufacturer Part No.
    495028
    $394.571000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG59U-P-95-BC-B-TC-B-GCC
    25282856
    White
    RG59/U
    Bare Copper
    18 AWG
    1000 ft.
    1
    Plenum UL Listed
    495028
    $0.49 / EA
    SKU
    25282856
    Color
    White
    Cable Type
    RG59/U
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Length
    1000 ft.
    No. of Conductors
    1
    Standard
    Plenum UL Listed
    Alternate Manufacturer Part No.
    495028
    $0.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG59U-P-95-BC-B-TC-P-GCC
    25129254
    White
    RG59/U
    Bare Copper
    20 AWG
    1000 ft.
    1
    Plenum UL Listed
    495028
    $0.40 / EA
    SKU
    25129254
    Color
    White
    Cable Type
    RG59/U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    Length
    1000 ft.
    No. of Conductors
    1
    Standard
    Plenum UL Listed
    Alternate Manufacturer Part No.
    495028
    $0.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock