Pentair Hoffman Compact Air Conditioner, T20 Series, Side Mount | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, T20 Series, Side Mount
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, T20 Series, Side Mount

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    BTU
    Color
    Phase
    Voltage Rating
    Size
    Price
    T200216G150
    25394567
    7 Amp
    2000
    Grey
    2.00 x 2.00 x 2.00 in.
    $3787.88 / EA
    SKU
    25394567
    Amperage
    7 Amp
    BTU
    2000
    Color
    Grey
    Phase
    Voltage Rating
    Size
    2.00 x 2.00 x 2.00 in.
    $3787.88 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    T200216G100
    25121513
    7 Amp
    2000
    Light Grey
    1
    115 V
    $3467.68 / EA
    SKU
    25121513
    Amperage
    7 Amp
    BTU
    2000
    Color
    Light Grey
    Phase
    1
    Voltage Rating
    115 V
    Size
    $3467.68 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock