General Cable Multi-Conductor Shielded Cable, Riser | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
General Cable - Multi-Conductor Shielded Cable, Riser
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Shielded Cable, Riser

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Conductor Size
    Conductor Material
    Length
    No. of Conductors
    Cable Type
    Price
    2C16FS-CMR-GY-BB-GCC
    97126461
    16 AWG
    Bare Copper
    1000 ft. Box
    2
    $207.371000 Ft / Reel
    SKU
    97126461
    Conductor Size
    16 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Box
    No. of Conductors
    2
    Cable Type
    $207.371000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4C22FS-CMR-GY-BB-GCC
    97126451
    22 AWG
    Bare Copper
    1000 ft. Box
    4
    $157.011000 Ft / Reel
    SKU
    97126451
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Box
    No. of Conductors
    4
    Cable Type
    $157.011000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4C18FS-CMR-GY-RB-GCC
    97126459
    18 AWG
    Bare Copper
    1000 ft. Reel
    4
    $236.761000 Ft / Reel
    SKU
    97126459
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    4
    Cable Type
    $236.761000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C20FS-CMR-GY-R-GCC
    97254212
    20 AWG
    Tinned Bare Copper
    1000 ft. Reel
    2
    $162.041000 Ft / Reel
    SKU
    97254212
    Conductor Size
    20 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    2
    Cable Type
    $162.041000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C18FS-CMR-GY-BB-GCC
    97126455
    18 AWG
    Bare Copper
    1000 ft. Box
    2
    $138.131000 Ft / Reel
    SKU
    97126455
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Box
    No. of Conductors
    2
    Cable Type
    $138.131000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3C18FS-CMR-GY-BB-GCC
    97126457
    18 AWG
    Bare Copper
    1000 ft. Box
    3
    $200.011000 Ft / Reel
    SKU
    97126457
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Box
    No. of Conductors
    3
    Cable Type
    $200.011000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C22FS-CMR-GY-B-GCC
    97126448
    22 AWG
    Bare Copper
    1000 ft. Box
    2
    $97.921000 Ft / Reel
    SKU
    97126448
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    1000 ft. Box
    No. of Conductors
    2
    Cable Type
    $97.921000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6C18FS-CMR-GY-BB-GCC
    25282872
    18 AWG
    Bare Copper
    6
    Riser
    $475.571000 Ft / Reel
    SKU
    25282872
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    6
    Cable Type
    Riser
    $475.571000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C16-FS-CM-R-GY-R-GCC
    97254206
    16 AWG
    Bare Copper
    2
    Riser
    $240.781000 Ft / Reel
    SKU
    97254206
    Conductor Size
    16 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    2
    Cable Type
    Riser
    $240.781000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C20FS-CMR-GY-BB-GCC
    97190053
    20 AWG
    Bare Copper
    2
    Riser
    $162.041000 Ft / Reel
    SKU
    97190053
    Conductor Size
    20 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    2
    Cable Type
    Riser
    $162.041000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C22FS-CMR-GY-R-GCC
    97254214
    22 AWG
    Bare Copper
    2
    Riser
    $97.651000 Ft / Reel
    SKU
    97254214
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    2
    Cable Type
    Riser
    $97.651000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6C18FS-CMR-GY-RB-GCC
    22086408
    18 AWG
    Bare Copper
    6
    Riser
    $388.791000 Ft / Reel
    SKU
    22086408
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    6
    Cable Type
    Riser
    $388.791000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2C18FS-CMR-GY-RB-GCC
    97254209
    18 AWG
    Bare Copper
    2
    Riser
    $149.251000 Ft / Reel
    SKU
    97254209
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    2
    Cable Type
    Riser
    $149.251000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8C18FS-CMR-GY-RB-GCC
    22086409
    18 AWG
    Bare Copper
    8
    Riser
    $441.571000 Ft / Reel
    SKU
    22086409
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    8
    Cable Type
    Riser
    $441.571000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    12C22FS-CMR-GY-BB-GCC
    97126453
    22 AWG
    Bare Copper
    12
    Riser
    $481.751000 Ft / Reel
    SKU
    97126453
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    12
    Cable Type
    Riser
    $481.751000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4C18FS-CMR-GY-B-GCC
    25097546
    18 AWG
    Bare Copper
    4
    Riser
    $283.741000 Ft / Reel
    SKU
    25097546
    Conductor Size
    18 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    4
    Cable Type
    Riser
    $283.741000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8C22FS-CMR-GY-BB-GCC
    97190049
    22 AWG
    Bare Copper
    8
    Riser
    $242.831000 Ft / Reel
    SKU
    97190049
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    8
    Cable Type
    Riser
    $242.831000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6C22FS-CMR-GY-BB-GCC
    97190048
    22 AWG
    Bare Copper
    6
    Riser
    $156.391000 Ft / Reel
    SKU
    97190048
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    6
    Cable Type
    Riser
    $156.391000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6C22FS-CMR-GY-RB-GCC
    25418635
    22 AWG
    Bare Copper
    6
    Riser
    $180.081000 Ft / Reel
    SKU
    25418635
    Conductor Size
    22 AWG
    Conductor Material
    Bare Copper
    Length
    No. of Conductors
    6
    Cable Type
    Riser
    $180.081000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock