General Cable RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid | Graybar Store
     
General Cable - RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid
+ / - Hover over image to Zoom
Other Views

    RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid

    Manufacturer: General Cable
         

    RG-6/U coaxial cable is used with digital and analog interconnects, Cat and video applications.

    RG6U Coaxial cable applications:
    • CATV
    • MATV
    • HDTV
    • Digital video
    • Direct burial
    • Manufacturer General Cable
    • Type RG6U Riser
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Shielded (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    Conductor Material
    Conductor Size
    Length
    No. of Conductors
    Standard
    Price
    RG6U-CN-AQFR-WH-R-GCC
    25695557
    White
    RG6U
    Copper-Clad Steel
    18 AWG
    1000 ft. Reel
    1
    UL Listed
    $112.881000 Ft / Reel
    SKU
    25695557
    Color
    White
    Cable Type
    RG6U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    1
    Standard
    UL Listed
    $112.881000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG6U-CN-AQFR-P-GCC
    25096414
    Black
    RG6U
    Copper-Clad Steel
    18 AWG
    1000 ft. Box
    1
    UL Listed
    $112.881000 Ft / Reel
    SKU
    25096414
    Color
    Black
    Cable Type
    RG6U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Length
    1000 ft. Box
    No. of Conductors
    1
    Standard
    UL Listed
    $112.881000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG6U-CN-AQFR-R-GCC
    25241965
    Black
    RG6U
    Copper-Clad Steel
    18 AWG
    1000 ft. Reel
    1
    UL Listed
    $112.881000 Ft / Reel
    SKU
    25241965
    Color
    Black
    Cable Type
    RG6U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    18 AWG
    Length
    1000 ft. Reel
    No. of Conductors
    1
    Standard
    UL Listed
    $112.881000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock