General Cable CMR Multi-Conductor Shielded Computer Cable | Graybar Store
     
General Cable - CMR Multi-Conductor Shielded Computer Cable
+ / - Hover over image to Zoom
Other Views

    CMR Multi-Conductor Shielded Computer Cable

    Manufacturer: General Cable
         

    • Manufacturer General Cable
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Conductor Size
    Conductor Material
    Length
    No. of Conductors
    Cable Type
    Price
    6C22FS-CMR-GY-R-A-GCC
    25047131
    22 AWG
    Tinned Bare Copper
    1000 ft. Reel
    6
    $523.031000 Ft / Reel
    SKU
    25047131
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    6
    Cable Type
    $523.031000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1P22FS-CMR-GY-R-A-GCC-X
    25043751
    22 AWG
    Tinned Bare Copper
    1000 ft. Reel
    1 Pair
    $285.911000 Ft / Reel
    SKU
    25043751
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    1 Pair
    Cable Type
    $285.911000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    10C22FS-CMR-GY-R-A-GCC
    25043786
    22 AWG
    Tinned Bare Copper
    1000 ft. Reel
    10
    $887.981000 Ft / Reel
    SKU
    25043786
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    10
    Cable Type
    $887.981000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8C22FS-CMR-GY-R-A-GCC
    25043851
    22 AWG
    Tinned Bare Copper
    1000 ft. Reel
    8
    $757.811000 Ft / Reel
    SKU
    25043851
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    8
    Cable Type
    $757.811000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3C22-FS-CMR-GY-R-A-GCC-X
    25043762
    22 AWG
    Tinned Bare Copper
    1000 ft. Reel
    3
    $337.031000 Ft / Reel
    SKU
    25043762
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    1000 ft. Reel
    No. of Conductors
    3
    Cable Type
    $337.031000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    4C22FS-CMR-GY-R-A-GCC
    25047130
    22 AWG
    Tinned Bare Copper
    4
    Computer Cable
    $460.261000 Ft / Reel
    SKU
    25047130
    Conductor Size
    22 AWG
    Conductor Material
    Tinned Bare Copper
    Length
    No. of Conductors
    4
    Cable Type
    Computer Cable
    $460.261000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock