Thomas and Betts Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord | Graybar Store
     
Thomas and Betts - Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord
+ / - Hover over image to Zoom
Other Views

    Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord

    Manufacturer: Thomas and Betts
         

    Cable connector has (2) slotted screws and connects non-metallic sheathed cable and flexible cord to a box or an enclosure.

    • Manufacturer Thomas and Betts
    • Application To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure.
    • Type Non-Metallic Sheathed Cable Conduit Fittings
    • Bend (Degree) 0
    • Connection Type Two Screw Connector
    • Finish Electro Zinc Plated Finish
    • Materials Steel
    • For Use With EMT Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Standard
    Size
    Packaging
    Additional Features
    Price
    3303SL
    22122877
    UL E17583
    3/4 in.
    250 (Outer) per Package, 50 (Inner) per Package
    For Flexible Cords Cable Opening .530 in. to .835 in., for Multiple Flexible Cords (.530 Combined Diameter Minimum) (2) 18/3 Minumum
    $3.12 / EA
    SKU
    22122877
    Standard
    UL E17583
    Size
    3/4 in.
    Packaging
    250 (Outer) per Package, 50 (Inner) per Package
    Additional Features
    For Flexible Cords Cable Opening .530 in. to .835 in., for Multiple Flexible Cords (.530 Combined Diameter Minimum) (2) 18/3 Minumum
    $3.12 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3302SL
    25016155
    UL E17583
    1/2 in.
    500 (Outer) per Package, 100 (Inner) per Package
    An Extra Lip on The Saddle Closes The Unused Part of The Connector Opening.
    $1.64 / EA
    SKU
    25016155
    Standard
    UL E17583
    Size
    1/2 in.
    Packaging
    500 (Outer) per Package, 100 (Inner) per Package
    Additional Features
    An Extra Lip on The Saddle Closes The Unused Part of The Connector Opening.
    $1.64 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock