Progress Lighting Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star | Graybar Store
     
Progress Lighting - Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star
+ / - Hover over image to Zoom
Other Views

    Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star

    Manufacturer: Progress Lighting
         

    • Manufacturer Progress Lighting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Levels
    Size
    Price
    P2501-09
    22081209
    Brushed Nickel
    3
    52 in.
    $112.94 / EA
    SKU
    22081209
    Color
    Brushed Nickel
    No. of Levels
    3
    Size
    52 in.
    $112.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    P2501-20
    25202193
    Antique Bronze
    3
    52 in.
    $112.94 / EA
    SKU
    25202193
    Color
    Antique Bronze
    No. of Levels
    3
    Size
    52 in.
    $112.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock